missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Desiccator with Stainless Steel Shelves
GREENER_CHOICE

Catalog No. p-32682
Change view
Click to view available options
Size:
Standard
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
0864511 Large
086456 Standard
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0864511 Supplier Fisherbrand™ Supplier No. 1344106

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Two stainless-steel shelves, desiccant tray

One piece neoprene gasket provides excellent sealing of the chamber.

One piece neoprene gasket provides excellent sealing of the chamber.

Key Features

  • Polished stainless steel with 0.187 in. thick (4.8mm) glass
  • Airtight door with neoprene gasket, full-height hinges and double-action bar locks
  • Fixed wire shelf brackets every 0.5 in. (13mm)

Standard Size

  • Glass on door and sides
  • Tray holds 454g of desiccant
  • Weighs 23 lb. (10kg)

Large Size

  • Glass on door and back, stainless-steel sides
  • Shelf dimensions: 13.375 x 18 in. (34 x 46cm)
  • Weighs 57 lb. (26kg)

Warranty

Two years

Specifications

Material Stainless Steel
Product Type Desiccator Cabinet
Includes Airtight door with neoprene gasket, full-height hinges, double-action bar locks, two stainless steel shelves and desiccant tray
No. of Shelves 2
Size Large
Dimensions (L x W x H) 22.5 x 16.5 x 23 in. (56.5 x 41.9 x 58 cm)
Length (English) 23 in.
Length (Metric) 584.2 mm
Width (English) 16.5 in.
Width (Metric) 41.9 cm
Height (English) 22.25 in.
Height (Metric) 565.15 mm
Weight (English) 57 lb.
Weight (Metric) 26 kg
Show More Show Less