missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless-Steel Desiccator Cabinet Accessories/Replacement Parts
GREENER_CHOICE

Catalog No. 0864517
Change view
Click to view available options
Product Type:
Desiccant Tray
Desiccator Shelf
Door Gasket
For Use With (Equipment):
Desiccator Cabinet 08-645-6
Large Desiccator Cabinet
Large Desiccator Cabinet 08-645-11
Small Desiccator Cabinet
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type For Use With (Equipment)
0864517 Door Gasket Desiccator Cabinet 08-645-6
0864515 Desiccator Shelf Small Desiccator Cabinet
0864523 Desiccant Tray Large Desiccator Cabinet
0864527 Door Gasket Large Desiccator Cabinet 08-645-11
0864513 Desiccant Tray Small Desiccator Cabinet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 0864517 Supplier Fisherbrand™ Supplier No. 9010012

For use with Stainless-Steel Desiccator Cabinet

  • Add trays and shelves to desiccator cabinets

Specifications

Product Type Door Gasket
Material Rubber
For Use With (Application) Stainless-Steel Desiccator Cabinet Accessories
For Use With (Equipment) Desiccator Cabinet 08-645-6
Height (Metric) 0.5 in.
Height (English) 1.3 cm
Width (Metric) 28 cm
Width (English) 11 in.
Length (Metric) 28 cm
Length (English) 11 in.