missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless-Steel Cleansing Baskets
Description
Fisherbrand Stainless-Steel Cleansing Baskets excellent for use in applications involving heat
Fisherbrand™ Stainless-Steel Cleansing Baskets. Strip bands cover sharp edges all around for safe handling. Expanded metal construction provides rigidity and full flow-through of the cleansing solution. Have many applications and various shapes and sizes are available
- Diamond Flow-Through pattern allows for maximum penetration of sterilizer solution
- Unharmed by hot air or steam sterilization
- Withstands Strong Acid and Alkali Solutions (Extreme pH)
- Lightweight, Strong and Durable
- Spot-welded stainless steel construction
- Does not rust or corrode
- No sharp edges or corners
- Many shapes and sizes to choose from to suit any application
- Short Design – For transferring and housing microbiological specimen
- Medium Design – Cleansing small labware
- Tall Design – For cleansing lab hollowware and transferring microbiological samples or specimens
Specifications
Specifications
| Closure Included | No |
| Autoclavable | Autoclavable |
| Material | Stainless Steel |
| Shape | Rectangular |
| Sterility | Sterile |
| Dimensions (L x W x H) | 10 x 6 x 6 in. |
| Length (Metric) | 25 cm |
| Length (English) | 10 in. |
| Width (English) | 6 in. |
| Height (English) | 6 in. |
| Show More |