missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless-Steel Cleansing Baskets
Fisherbrand Stainless-Steel Cleansing Baskets are excellent for use in applications involving heat.
Description
Fisherbrand Stainless-Steel Cleansing Baskets excellent for use in applications involving heat
Fisherbrand™ Stainless-Steel Cleansing Baskets. Strip bands cover sharp edges all around for safe handling. Expanded metal construction provides rigidity and full flow-through of the cleansing solution. Have many applications and various shapes and sizes are available
- Diamond Flow-Through pattern allows for maximum penetration of sterilizer solution
- Unharmed by hot air or steam sterilization
- Withstands Strong Acid and Alkali Solutions (Extreme pH)
- Lightweight, Strong and Durable
- Spot-welded stainless steel construction
- Does not rust or corrode
- No sharp edges or corners
- Many shapes and sizes to choose from to suit any application
- Short Design – For transferring and housing microbiological specimen
- Medium Design – Cleansing small labware
- Tall Design – For cleansing lab hollowware and transferring microbiological samples or specimens
Chemical Identifiers
| No | |
| Stainless Steel | |
| Stainless Steel Cleansing Basket |
| Autoclavable | |
| Sterile |
Specifications
| No | |
| Stainless Steel | |
| Sterile | |
| 13 cm | |
| 4 in. | |
| Stainless Steel Cleansing Basket | |
| 10 cm |
| Autoclavable | |
| Rectangular | |
| 5 x 4 x 6 in. | |
| 5 in. | |
| 6 in. | |
| 15.2 cm |