missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Squibb Pear-Shaped Separatory Funnels with PTFE-Plug Stopcock

Catalog No. 13678606
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Height (Metric):
222 mm
292 mm
323 mm
360 mm
Stopper Number:
22
27
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Height (Metric) Stopper Number
13678606 1000 mL 360 mm 27
13678605 500 mL 323 mm 27
13678604 250 mL 292 mm 22
13678603 125 mL 222 mm 22
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13678606 Supplier Fisherbrand™ Supplier No. FS29048F1000
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Do not require grease

Lower stems made of large-diameter tubing for liquid to drain out completely when stopcock is open.

  • KIMAX glass
  • Eliminate contamination
  • Will not bind or freeze

Order Info

Stem lengths, 60mm.

Compliance

Designed from ASTM™ E 1096-86.

Specifications

Capacity (Metric) 1000 mL
Material Borosilicate Glass
Height (Metric) 360 mm
Certifications/Compliance ASTM E1096, Type IV
For Use With (Application) Eliminates contamination
Length (Metric) Stem 60mm
Quantity 4 Case
Stopcock 4; PTFE
Stopper Material Glass
Stopper Number 27
Product Type Squibb Separatory Funnel
Show More Show Less