missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Squibb Pear-Shaped Separatory Funnels with PTFE-Plug Stopcock
Do not require grease
Supplier: Fisherbrand™ FS29048F500
Description
Do not require grease
Lower stems made of large-diameter tubing for liquid to drain out completely when stopcock is open.
- KIMAX glass
- Eliminate contamination
- Will not bind or freeze
Order Info
Stem lengths, 60mm.
Compliance
Designed from ASTM™ E 1096-86.
Chemical Identifiers
| Borosilicate Glass | |
| Eliminates contamination | |
| Glass |
| ASTM E1096, Type IV | |
| 60mm | |
| Squibb Separatory Funnel |
Specifications
| 500 mL | |
| 323 mm | |
| Eliminates contamination | |
| 6 Case | |
| Glass | |
| Squibb Separatory Funnel |
| Borosilicate Glass | |
| ASTM E1096, Type IV | |
| 60mm | |
| 4; PTFE | |
| 27 |