missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Facility Safety and Maintenance
- Tapes and Adhesives
- Controlled Environments Tapes
- Fisherbrand™ Square Labels
Fisherbrand™ Square Labels
Catalog No. 11010257

Change view
Click to view available options
Color:
Assorted
Blue
Green
Orange
Red
White
Yellow
Product Type:
Square Label
Quantity:
1000/Roll
156/Pk.
2000/Roll
5000/Roll
52/Sheet
85 Labels/Sheet
Size (Metric):
0.64 x 3.17 cm
0.64 x 3.81 cm
0.64 x 3.81cm
1.11 x 2.54 cm
1.27 x 3.17 cm
1.59 x 3.49 cm
1.91 x 2.54 cm
1.91 x 4.29 cm
26 product options available for selection
| Catalog No. | Color | Product Type | Quantity | Size (Metric) |
|---|---|---|---|---|
| 11010257 | Green | Square Label | 1000/Roll | 1.11 x 2.54 cm |
| 11010209 | White | Square Label | 52/Sheet | 1.91 x 4.29 cm |
| 11010210 | Green | Square Label | 156/Pk. | 0.64 x 3.81 cm |
| 11010211 | Orange | Square Label | 156/Pk. | 0.64 x 3.81 cm |
| 11010212 | Red | Square Label | 156/Pk. | 0.64 x 3.81cm |
| 11010213 | Yellow | Square Label | 156/Pk. | 0.64 x 3.81cm |
| 11010215 | Assorted | Square Label | 156/Pk. | 0.64 x 3.81 cm |
| 11010214 | White | Square Label | 156/Pk. | 0.64 x 3.81cm |
| 11010222 | Orange | Square Label | 85 Labels/Sheet | 0.64 x 3.17 cm |
| 11010220 | Blue | Square Label | 85 Labels/Sheet | 0.64 x 3.17 cm |
| 11010221 | Green | Square Label | 85 Labels/Sheet | 0.64 x 3.17 cm |
| 11010223 | Red | Square Label | 85 Labels/Sheet | 0.64 x 3.17 cm |
| 11010224 | Yellow | Square Label | 85 Labels/Sheet | 0.64 x 3.17 cm |
| 11010242 | White | Square Label | 1000/Roll | 0.64 x 3.81 cm |
| 11010245 | White | Square Label | 2000/Roll | 0.64 x 3.81 cm |
| 11010243 | White | Square Label | 1000/Roll | 1.59 x 3.49 cm |
| 11010255 | Orange | Square Label | 1000/Roll | 1.27 x 3.17 cm |
| 11010256 | Blue | Square Label | 1000/Roll | 1.11 x 2.54 cm |
| 11010258 | Orange | Square Label | 1000/Roll | 1.11 x 2.54 cm |
| 11010259 | Red | Square Label | 1000/Roll | 1.11 x 2.54 cm |
| 11010260 | White | Square Label | 1000/Roll | 1.11 x 2.54 cm |
| 11010261 | Yellow | Square Label | 1000/Roll | 1.11 x 2.54 cm |
| 11010265 | White | Square Label | 5000/Roll | 1.91 x 2.54 cm |
| 11010262 | White | Square Label | 2000/Roll | 1.11 x 2.54 cm |
| 11010263 | White | Square Label | 5000/Roll | 1.11 x 2.54 cm |
| 11010266 | White | Square Label | 2000/Roll | 1.27 x 3.17 cm |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
Description
- Labels can be printed or written on and will not bleed, smudge or smear
- Engineered for use in laser printers
Specifications
Specifications
| Color | Green |
| Format | Roll |
| Product Type | Square Label |
| Sterility | Non-sterile |
| Quantity | 1000/Roll |
| Size (English) | 0.4375 x 1 in. |
| Size (Metric) | 1.11 x 2.54 cm |