missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Splash Shield™

Catalog No. 17987421
Change view
Click to view available options
Length (English):
12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17987421 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17987421

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Can be used while sitting or standing.

  • Made from 0.25 in. thick (0.6cm) clear acrylic for durability
  • Provides excellent visibility while protecting the face and neck from accidental splashes
  • Lower end of shield is just 12 in.W (30.5cm), so it's easy to pipet or to perform other functions behind the shield
  • Nonskid feet for added stability

Not suitable for radiation protection.

Order Info

Base measures 12L x 20 in. W (30.5 x 50.8cm). Face area is 20W x 15 in. H (50.8 x 25.6cm).

Specifications

Width (Metric) 50.8 cm
Width (English) 20 in.
Product Type Splash Shield
For Use With (Application) Provides excellent visibility while protecting the face and neck from accidental splashes
Length (English) 12 in.
Length (Metric) 30.5 cm
Material Acrylic