missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Spirit Thermometers: Student Grade

Safe red-spirit fluid.

 View more versions of this product

Catalog No. 13201413



Only null left

Description

Description

Safe red-spirit fluid.

 

  • Length, 12 in. (30.5cm)
  • Safe red-spirit fluid
  • Single-scale divisions are 1°C
  • Permanently fused markings
  • Available with or without PTFE coating; PTFE coating helps prevent liquid and glass contamination if thermometer is broken
  • Thermometers should be stored at a 15° angle minimum

 

Order Info

Individually packaged.

Specifications

Chemical Identifiers

Student
305 mm
Red Spirit
12 in.
Glass
Spirit Thermometer

Specifications

Student
12 in.
Glass
Spirit Thermometer
110°C
-20°C
-20°C to +110°C
76 mm
Partial Immersion
305 mm
Red Spirit
230°F
0°F
0°F to 230°F
1°C/2°F
Dual (°C, °F)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions