missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Spirit Thermometers: Student Grade

Catalog No. 13201411
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-20°C to +110°C
-20°C to +150°C
Immersion Type:
Partial Immersion
Total Immersion
Scale:
Dual (°C, °F)
Single
Single (°C)
Temperature Range (English):
-4°F to +230°F
0°F to 230°F
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Immersion Type Scale Temperature Range (English)
13201411 -20°C to +150°C Partial Immersion Single (°C) -
13201415 -10°C to +110°C Total Immersion Dual (°C, °F) 0°F to 230°F
13201413 -20°C to +110°C Partial Immersion Dual (°C, °F) 0°F to 230°F
13201410 -20°C to +110°C Partial Immersion Single -4°F to +230°F
13201414 -20°C to +150°C Total Immersion Single (°C) -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 13201411
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Safe red-spirit fluid.

 

  • Length, 12 in. (30.5cm)
  • Safe red-spirit fluid
  • Single-scale divisions are 1°C
  • Permanently fused markings
  • Available with or without PTFE coating; PTFE coating helps prevent liquid and glass contamination if thermometer is broken
  • Thermometers should be stored at a 15° angle minimum

 

Order Info

Individually packaged.

Specifications

Grade Student
Immersion Type Partial Immersion
Length (English) Overall 12 in.
Length (Metric) Overall 305 mm
Material Glass
Thermometer Fill Red Spirit
Product Type Spirit Thermometer
Max. Temperature (Metric) 150°C
Min. Temperature (Metric) -20°C
Temperature Range (Metric) -20°C to +150°C
Subdivision 1°C
Immersion Length 76 mm
Scale Single (°C)
Show More Show Less