missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Spatula with Stainless-Steel Blade

Catalog No. 14365E
Change view
Click to view available options
Length (Metric) Blade:
7.62 cm
10.16 cm
12.7 cm
15.24 cm
20.32 cm
25.4 cm
30.48 cm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Blade
14365E 20.32 cm
14365C 12.7 cm
14365D 15.24 cm
14365B 10.16 cm
14365A 7.62 cm
14365F 25.4 cm
14365G 30.48 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 14365E

Fisherbrand Spatula with Stainless-Steel Blade are non-stick, corrosion-free with a bright finish.

  • Fisherbrand™ Spatula with Stainless-Steel Blade are non-stick, corrosion-free with a bright finish
  • Multipurpose - Useful in educational, research or healthcare applications
  • Multiple sizes allow for varied laboratory applications
  • Made from ASTM stainless steel
  • Non-sticking, corrosion-free standard blade
  • Riveted, smooth hardwood handle designed and engineered to fit comfortably in your hand
  • Electronically passivated for corrosion resistance
  • Autoclavable
  • Latex-free

Specifications

Product Type Spatula
Finish Bright
Length (English) Blade 8 in.
Length (Metric) Blade 20.32 cm
Blade Material Stainless Steel
Handle Material Hardwood
Handle Type Riveted