missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Spatula with Stainless-Steel Blade
Description
- Fisherbrand™ Spatula with Stainless-Steel Blade are non-stick, corrosion-free with a bright finish
- Multipurpose - Useful in educational, research or healthcare applications
- Multiple sizes allow for varied laboratory applications
- Made from ASTM stainless steel
- Non-sticking, corrosion-free standard blade
- Riveted, smooth hardwood handle designed and engineered to fit comfortably in your hand
- Electronically passivated for corrosion resistance
- Autoclavable
- Latex-free
Specifications
Specifications
| Product Type | Spatula |
| Finish | Bright |
| Length (English) Blade | 6 in. |
| Length (Metric) Blade | 15.24 cm |
| Blade Material | Stainless Steel |
| Handle Material | Hardwood |
| Handle Type | Riveted |