missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Sound Absorbing Cupboard for Sieve Shakers

Catalog No. 0490911
Change view
Click to view available options
For Use With (Equipment):
W.S. TYLER™ RO-TAP™ RX-94
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
0490911 W.S. TYLER™ RO-TAP™ RX-94
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0490911 Supplier Fisherbrand™ Supplier No. RX 99

For use with W.S. TYLER™ RO-TAP™ RX-94.

  • Made from heavy 18-gauge steel
  • Fully insulated with 1 in. thick (2.5cm) metal-faced acoustic foam inner lining effectively reduces noise levels from approximately 85 to 60dB

Order Info

  • Unit: 34W x 33D x 31 in.H (86 x 83 x 78 cm); 150 lbs (68 kg)
  • Shipping: 38W x 38D x 36 in.H (91 x 91 x 84 cm); 160 lbs (73 kg)

Specifications

Product Type Sound Absorbing Cupboard
Material Sheet Steel with metal-coated insulating
Diameter (English) 33 in.
Diameter (Metric) 83 cm
Dimensions (L x W x H) 33 x 34 x 31 in. (838 x 86 x 78.74 cm)
Height (English) 31 in.
Height (Metric) 78.74 cm
Length (English) 33 in.
Length (Metric) 838 mm
Width (English) 34 in.
Width (Metric) 86 cm
Weight (English) 150 lb.
Weight (Metric) 68 kg
For Use With (Equipment) W.S. TYLER™ RO-TAP™ RX-94
Show More Show Less