missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Solid Rubber Stopper for Microchemical Apparatus

Catalog No. 21381
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
21381 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21381

Trim to fit any opening from 4 to 12mm

  • Feature extremely high tensile modulus
  • Low durometer 40 ± 5, low sulfur, low extractables
  • Top diameter: 12.7mm; bottom diameter: 3mm; length: 50mm (M21 stopper size)

Specifications

Diameter (Metric) Top 1.27 cm
Diameter (Metric) Bottom 0.3 cm
Length (Metric) 5 cm
Product Type Microstopper
For Use With (Equipment) Microchemical apparatus M21
Material Natural Rubber
Color Red