missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Solid Neoprene Rubber Stoppers, No. 6

Catalog No. 14141G
Change view
Click to view available options
Stopper Number:
6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Stopper Number
14141G 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14141G

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

  • Solid neoprene
  • Resists petroleum products, fats, oils and organic chemicals

The approximate per-pack quantity shown is based on the average number of stoppers in 1 lb. (454g).

Specifications

Product Type Solid Stopper
Diameter (Metric) Bottom 2.6 cm
Diameter (Metric) Top 3.2 cm
Length (Metric) 0.25 cm
Stopper Number 6
Size 6
For Use With (Application) Resists petroleum products, fats, oils and organic chemicals
Color Green
Material Neoprene