missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Soil Analysis ASTM Hydrometers

Catalog No. 13202133
Change view
Click to view available options
ASTM Number:
151H
152H
Specific Gravity Range:
-5 to 60 g/L
0.995 to 1.038
Accuracy:
±0.001
±1g/L
Increments:
0.001
1
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. ASTM Number Specific Gravity Range Accuracy Increments
13202133 152H -5 to 60 g/L ±1g/L 1
13202132 151H 0.995 to 1.038 ±0.001 0.001
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13202133 Supplier Fisherbrand™ Supplier No. B618940120

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

These hydrometers are used to determine the specific gravity of soil in the range of 0.995 to 1.038 or -5 to 60g/L (using a weight by volume scale).

  • 280mm (11 in.) long
  • Lead-free ballast and glass
  • Individually serialized
  • Conform to the accuracy requirements of ASTM hydrometers
  • Temperature standardization: 68°F
Storage:
Soil analysis hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.

Order Info

Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.

Certifications

Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand Inspected by our U.S. quality team.

Specifications

Type Hydrometer
ASTM Number 152H
Accuracy ±1g/L
Increments 1
Certifications/Compliance Traceable to NIST
Length (Metric) 280 mm
Content And Storage Soil analysis hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
Baume Range -5 to 60 g/L
For Use With (Application) To determine the specific gravity of soil in the range of 0.995 to 1.038 or -5 to 60g/L (using a weight by volume scale)
Specific Gravity Range -5 to 60 g/L