missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Soft Glass Stirring Rods
Description
Available in different lengths ranging from 5 to 10 in.
- With rounded and fire-polished ends
Specifications
Specifications
| Length (Metric) | 127 mm |
| Diameter (Metric) | 3.17 mm |
| Type | Stirring Rod |
| Quantity | Case of 72 |
| Material | Glass |
| Length (English) | 5 in. |
| Diameter (English) | 0.12 in. |