missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ SlideFile™ Storage System

Catalog No. 22045600
Change view
Click to view available options
Slide Capacity:
400
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Slide Capacity
22045600 400
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22045600 Supplier Fisherbrand™ Supplier No. M700100B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Impact-resistant SlideFile™ Storage System can hold up to 400 slides per unit.

  • The most convenient, organized and versatile way to store 75 x 25 mm or 3 x 1 in. microscope slides
  • Tinted hinged cover for clear view of box contents
  • Removable tray with 100 individual numbered slots
  • Slides are stored upright for easy insertion and removal
  • Stackable for space efficient storage
  • Not autoclavable
  • Dimensions: D x W x H: 245 x 82 x 86 mm

Specifications

Slide Capacity 400
Color Blue
Depth (English) 9.64 in.
Depth (Metric) 245 mm
Device Holds Up to 400 slides
Height (English) 3.38 in.
Height (Metric) 86 mm
Width (English) 3.22 in.
Width (Metric) 82 mm