missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Silicone Recessed Septum Stoppers

Catalog No. p-301553
Change view
Click to view available options
Diameter (Metric) Inner:
13.75 to 14.25 mm
14.50 to 15.50 mm
20.00 to 21.00 mm
9.22 to 9.75 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
FB57895 9.22 to 9.75 mm
FB57896 13.75 to 14.25 mm
FB57898 20.00 to 21.00 mm
FB57897 14.50 to 15.50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. FB57895
Only null left

Nontoxic and autoclavable recessed septum stoppers are externally serrated to create an effective internal seal

  • Elliptical flange to allow efficient removal of stopper from aperature
  • Easily pierced with a hypodermic needle

Specifications

Product Type Septum Stopper
Diameter (Metric) Inner 9.22 to 9.75 mm
For Use With (Equipment) For 9.22 to 9.75mm I.D. containers
Color Translucent
For Use With (Application) Nontoxic and autoclavable recessed septum stoppers are externally serrated to create an effective internal seal
Material Silicone