missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Serialized Class A Cylinders with Certificate of Traceability

Catalog No. 08559H
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.1 mL
0.2 mL
1 mL
2 mL
5 mL
10 mL
20 mL
Limit of Error:
+/- 0.10mL
+/- 0.17mL
+/- 0.25mL
+/- 0.50mL
+/- 1.0mL
+/- 2.0mL
+/- 3.0mL
+/- 6.0mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations Limit of Error
08559H 2000 mL 20 mL +/- 6.0mL
08559A 10 mL 0.1 mL +/- 0.10mL
08559B 25 mL 0.2 mL +/- 0.17mL
08559C 50 mL 1 mL +/- 0.25mL
08559D 100 mL 1 mL +/- 0.50mL
08559E 250 mL 2 mL +/- 1.0mL
08559F 500 mL 5 mL +/- 2.0mL
08559G 1000 mL 10 mL +/- 3.0mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 08559H

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Certificate indicates that cylinder is individually calibrated and certified against equipment whose calibration is traceable to the National Institute of Standards and Technology (NIST™); lists the weight set used, the test number, and the date of testing.

Calibrated To Contain

Calibrated To Contain

  • Serialized Class A
  • With traceability
  • Borosilicate glass
  • White scale

Specifications

Material Borosilicate Glass
Capacity (Metric) 2000 mL
Includes Traceable NIST Certificate
Scale White scale
Graduations 20 mL
Autoclavable Autoclavable
Limit of Error +/- 6.0mL
Subdivision 20mL
Calibration To Contain
Scale Color White
Shape Round
Class Class A
Height (English) 20.4 in.
Height (Metric) 520 mm
Tolerance ±6 mL
Product Type Graduated Cylinder
Show More Show Less