missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Serialized/Certified Serological Pipets

Catalog No. p-164681
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
Accuracy:
±0.01 mL
±0.02 mL
±0.03 mL
±0.05 mL
Color:
Blue
Orange
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Accuracy Color
136753N 25 mL ±0.05 mL Yellow
136753F 1 mL ±0.01 mL Yellow
136753H 2 mL ±0.01 mL Yellow
136753K 5 mL ±0.02 mL Blue
136753M 10 mL ±0.03 mL Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 136753N
Only null left

Reusable, Class A pipets with permanently marked serial number.

Permanent amber markings are fused to Tuf-Temp™-treated borosilicate glass.

 

  • Fast, uniform flowrates
  • Accuracy printed on each pipet
  • Sizes 5, 10 and 25mL can be cotton plugged

 

Order Info

Also available as PersonaPet™ pipets; a total of 23 characters, including spaces, can be imprinted on the pipet.

Certifications

Includes Certificate of Traceability stating that calibration is traceable to standards provided by NIST™.

Compliance

Class A, Type 1 pipets are calibrated To Deliver. Meet requirements of ASTM™ E1044.

Specifications

Accuracy ±0.05 mL
Calibrated Yes
Certifications/Compliance NIST, ASTM E1044
Material Borosilicate Glass
Graduated Yes
Graduations 0.1 mL
Volume (English) 0.84 oz.
Color Yellow
Volume (Metric) 25 mL
Type Serological Pipet