missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Semimicro Spatula with One Tapered End, One Rounded End

Catalog No. 14374
Change view
Click to view available options
Length (Metric):
18 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
14374 18 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14374
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand Semimicro Spatula are designed for transferring small quantities from semimicro centrifuge and test tubes

  • Our spatulas are designed to exceed performance expectations -This is the Fisherbrand Advantage
  • Available in variety of lengths
  • Stainless-steel construction
  • Tip thickness: 0.035 in. (0.89mm)
  • One end tapered to 0.14 in. (3.5mm) rounded tip for use in conical-bottom tubes
  • Rounded end has 0.25 in. (6.6mm) rounded tip for regular tubes

Specifications

Product Type SemiSpatula, Micro
For Use With (Equipment) Semi-micro centrifuge and conical bottom and regular test tubes
For Use With (Application) Designed to transfer small quantities from semimicro centrifuge and test tubes
Length (English) 7 in.
Includes Double ended with tapered to 0.14 in. rounded tip at one end and rounded with 0.25 in. rounded tip on the other end
Material Stainless Steel
Length (Metric) 18 cm