missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Select Grade Cowhide Leather Palm Gloves - Safety Cuff
Description
- Gloves feature a 2 in. (5 cm) rubberized safety cuff
- Leather covers palm, index finger, and thumb
- Gunn-cut construction provides longer life
- Ideal for use in construction, metal work, general maintenance, and warehousing
Specifications
Specifications
| Cuff Material | Rubberized |
| Color | Gray, Green |
| Grade | Select |
| Hand | Specific |
| Material | Shoulder Split Cowhide Leather |
| Product Type | General Purpose Gloves |
| Size | Medium |
| Style | Gunn |
| Glove Cuff Color | Green with Pink Stripes |
| Glove Cuff Style | Safety |
| Show More |