missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Select Grade Cowhide Leather Palm Gloves - Safety Cuff

Catalog No. 19067903
Change view
Click to view available options
Size:
Medium
Large
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19067903 Medium
19013469 Large
19067904 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19067903 Supplier Fisherbrand™ Supplier No. 836563/M

Constructed from select-grade shoulder split cowhide leather.

  • Gloves feature a 2 in. (5 cm) rubberized safety cuff
  • Leather covers palm, index finger, and thumb
  • Gunn-cut construction provides longer life
  • Ideal for use in construction, metal work, general maintenance, and warehousing

Specifications

Cuff Material Rubberized
Color Gray, Green
Grade Select
Hand Specific
Material Shoulder Split Cowhide Leather
Product Type General Purpose Gloves
Size Medium
Style Gunn
Glove Cuff Color Green with Pink Stripes
Glove Cuff Style Safety
Hem Color Green
Liner Material Cotton
Length (English) 10 in.
Length (English) Cuff 2 in.
Length (Metric) 25.3 cm
Length (Metric) Cuff 5 cm
Show More Show Less