missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Screw Top Polypropylene Histology Containers with Lids

Catalog No. 22026314
Change view
Click to view available options
Capacity (English):
4 oz.
6.0 oz.
8 oz.
16 oz.
32.0 oz.
No. per Case:
12/Cs.
24/Cs.
50/Cs.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) No. per Case
22026314 16 oz. 24/Cs.
22026310 4 oz. 50/Cs.
22026311 6.0 oz. 50/Cs.
22026312 8 oz. 24/Cs.
22026315 32.0 oz. 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22026314 Supplier Fisherbrand™ Supplier No. ES60480F
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Convenient leak-resistant histology containers in assorted sizes.

Maintain the integrity of your sample during transport and storage. 

  • High-quality, clarified polypropylene containers
  • Secure, leak-resistant screw cap closures
  • Available in various sizes to hold from small to large specimens
  • Larger volume sizes feature a wide mouth opening
Note: Containers are autoclavable; not caps or cap liners.

 

Specifications

Material Polypropylene (Clarified)
Capacity (English) 16 oz.
Closure Material HDPE
Closure Type Leak-resistant Screw Cap
No. per Case 24/Cs.