missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Scintillation Vials

Catalog No. p-3979794
Change view
Click to view available options
Packaging Type:
Bulk
Tray
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Type
14955392 Tray
14955393 Bulk
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14955392
Only null left

High-density polyethylene vials with threaded cap

  • Translucent white vial with white lid
  • Capacity: 18mL
  • Made of HDPE to resist leaking and swelling caused by solvent degradation Fit all common counters
  • Quick-Twist thread seals in one-half turn, no liner needed

Specifications

Color White
Material HDPE
Volume (Metric) 18 mL
Packaging Type Tray
Volume (English) 0.6 oz.
Closure Type Screw Cap
Product Type Scintillation Vial