missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Sample Reducer RX 18

Catalog No. 048891
Change view
Click to view available options
Dimensions (L x W x H):
18.1 x 27.1 x 36 in. (46 x 69 x 92 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
048891 18.1 x 27.1 x 36 in. (46 x 69 x 92 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 048891 Supplier Fisherbrand™ Supplier No. RX 18

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For dividing sieve material into representative test sieve samples.

Designed to reduce large material samples to workable testing sizes

  • Accomplishes a 16 to 1 reduction
  • Maintains a representative size distribution in one process
  • Max. particle size 12.7mm = 1/2inch
  • L x W x H: 18.1 x 27.1 x 36 in. (46 x 69 x 92 cm)
  • Approx. 39.6 lbs (18 kg)

Specifications

Product Type Sample Reducer
Dimensions (L x W x H) 18.1 x 27.1 x 36 in. (46 x 69 x 92 cm)
Height (English) 36 in.
Height (Metric) 92 cm
Length (English) 18.1 in.
Length (Metric) 46 cm
Width (English) 27.1 in.
Width (Metric) 69 cm
Weight (English) 39.6 lb.
Weight (Metric) 18 kg
For Use With (Application) Designed to reduce large material samples to workable testing sizes
Particle Size 12.7 in.
Show More Show Less