missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Round Support Plate

Catalog No. 02215481
Change view
Click to view available options
Diameter (Metric) Outer:
152 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
02215481 152 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02215481 Supplier Fisherbrand™ Supplier No. 80862784

Aluminum plate that supports beakers, mantles and petridishes.

  • Needs additional holder to mount to lab frame or support stand
  • Sits 66mm (2.6 in.) from rod
  • Diameter: 152mm (6 in.)

Specifications

Diameter (English) Outer 6 in.
Diameter (Metric) Outer 152 mm