missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Hotplates and Stirrers
- Stirring Bars and Rods
- Fisherbrand™ Round Stir Bars with Removable Pivot Ring
Fisherbrand™ Round Stir Bars with Removable Pivot Ring
Catalog No. 16800504
Change view
Click to view available options
Length (Metric):
12.7 mm
19.1 mm
25.4 mm
31.8 mm
38.1 mm
50.8 mm
76.2 mm
101.6 mm
127 mm
Diameter (Metric):
8 mm
9.5 mm
12.7 mm
16 mm
Length (English):
0.5 in.
0.75 in.
1 in.
1.25 in.
1.5 in.
2 in.
3 in.
4 in.
5 in.
Diameter (English):
0.31 in.
0.3125 in.
0.37 in.
0.375 in.
0.5 in.
0.62 in.
13 product options available for selection
| Catalog No. | Length (Metric) | Diameter (Metric) | Length (English) | Diameter (English) |
|---|---|---|---|---|
| 16800504 | 50.8 mm | 8 mm | 2 in. | 0.3125 in. |
| 14512136 | 76.2 mm | 12.7 mm | 3 in. | 0.5 in. |
| 14512135 | 25.4 mm | 8 mm | 1 in. | 0.31 in. |
| 14512138 | 127 mm | 16 mm | 5 in. | 0.62 in. |
| 14512137 | 101.6 mm | 16 mm | 4 in. | 0.62 in. |
| 14512140 | 12.7 mm | 8 mm | 0.5 in. | 0.31 in. |
| 14512141 | 19.1 mm | 8 mm | 0.75 in. | 0.31 in. |
| 14512142 | 38.1 mm | 8 mm | 1.5 in. | 0.31 in. |
| 14512144 | 50.8 mm | 9.5 mm | 2 in. | 0.37 in. |
| 14512143 | 31.8 mm | 8 mm | 1.25 in. | 0.31 in. |
| 16800501 | 12.7 mm | 9.5 mm | 0.5 in. | 0.375 in. |
| 16800503 | 25.4 mm | 9.5 mm | 1 in. | 0.375 in. |
| 16800502 | 38.1 mm | 9.5 mm | 1.5 in. | 0.375 in. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
Description
Stir bars have polygon multifaceted surfaces that add turbulence relative to similar smooth size cylindrical bars.
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
- Autoclave safe
- Small removable pivot ring in the center adds to their versatility
- Pivot ring minimizes contact area of bar to vessel
- Ring also reduces friction and the marring of plastic containers
- No pivot ring is included on the two smallest sizes, Cat. Nos. 14-512-140 and -141
Specifications
Specifications
| Coating | PTFE, FDA-grade, USP Class VI |
| Quantity | 1 |
| Type | Magnetic Stir Bar with Pivot Ring |
| Length (Metric) | 50.8 mm |
| Diameter (Metric) | 8 mm |
| Material | PTFE |
| Shape | Sphere |
| Length (English) | 2 in. |
| Diameter (English) | 0.3125 in. |