missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Round Stir Bars with Removable Pivot Ring
Stir bars have polygon multifaceted surfaces that add turbulence relative to similar smooth size cylindrical bars.
Supplier: Fisherbrand™ 371115013
Description
Stir bars have polygon multifaceted surfaces that add turbulence relative to similar smooth size cylindrical bars.
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
- Autoclave safe
- Small removable pivot ring in the center adds to their versatility
- Pivot ring minimizes contact area of bar to vessel
- Ring also reduces friction and the marring of plastic containers
- No pivot ring is included on the two smallest sizes, Cat. Nos. 14-512-140 and -141
Chemical Identifiers
| 1 | |
| Sphere |
Specifications
| PTFE, FDA-grade, USP Class VI | |
| Magnetic Stir Bar with Pivot Ring | |
| 9.5 mm | |
| Sphere | |
| 0.375 in. |
| 1 | |
| 25.4 mm | |
| PTFE | |
| 1 in. |