missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Round Stir Bars with Removable Pivot Ring

Catalog No. 16800502
Change view
Click to view available options
Length (Metric):
12.7 mm
19.1 mm
25.4 mm
31.8 mm
38.1 mm
50.8 mm
76.2 mm
101.6 mm
127 mm
Diameter (Metric):
8 mm
9.5 mm
12.7 mm
16 mm
Length (English):
0.5 in.
0.75 in.
1 in.
1.25 in.
1.5 in.
2 in.
3 in.
4 in.
5 in.
Diameter (English):
0.31 in.
0.3125 in.
0.37 in.
0.375 in.
0.5 in.
0.62 in.
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Length (English) Diameter (English)
16800502 38.1 mm 9.5 mm 1.5 in. 0.375 in.
14512136 76.2 mm 12.7 mm 3 in. 0.5 in.
14512135 25.4 mm 8 mm 1 in. 0.31 in.
14512138 127 mm 16 mm 5 in. 0.62 in.
14512137 101.6 mm 16 mm 4 in. 0.62 in.
14512140 12.7 mm 8 mm 0.5 in. 0.31 in.
14512141 19.1 mm 8 mm 0.75 in. 0.31 in.
14512142 38.1 mm 8 mm 1.5 in. 0.31 in.
14512144 50.8 mm 9.5 mm 2 in. 0.37 in.
14512143 31.8 mm 8 mm 1.25 in. 0.31 in.
16800501 12.7 mm 9.5 mm 0.5 in. 0.375 in.
16800503 25.4 mm 9.5 mm 1 in. 0.375 in.
16800504 50.8 mm 8 mm 2 in. 0.3125 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 16800502 Supplier Fisherbrand™ Supplier No. 371115020
Only null left

Stir bars have polygon multifaceted surfaces that add turbulence relative to similar smooth size cylindrical bars.

  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
  • Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
  • Autoclave safe
  • Small removable pivot ring in the center adds to their versatility
  • Pivot ring minimizes contact area of bar to vessel
  • Ring also reduces friction and the marring of plastic containers
  • No pivot ring is included on the two smallest sizes, Cat. Nos. 14-512-140 and -141

Specifications

Coating PTFE, FDA-grade, USP Class VI
Quantity 1
Diameter (Metric) 9.5 mm
Length (Metric) 38.1 mm
Shape Sphere
Type Stir Bar
Material PTFE
Length (English) 1.5 in.
Diameter (English) 0.375 in.