missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Round Stir Bars with Removable Pivot Ring
Description
Stir bars have polygon multifaceted surfaces that add turbulence relative to similar smooth size cylindrical bars.
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
- Autoclave safe
- Small removable pivot ring in the center adds to their versatility
- Pivot ring minimizes contact area of bar to vessel
- Ring also reduces friction and the marring of plastic containers
- No pivot ring is included on the two smallest sizes, Cat. Nos. 14-512-140 and -141
Specifications
Specifications
| Coating | PTFE, FDA-grade, USP Class VI |
| Quantity | 1 |
| Type | Magnetic Stir Bar with Pivot Ring |
| Length (Metric) | 12.7 mm |
| Diameter (Metric) | 9.5 mm |
| Material | PTFE |
| Shape | Sphere |
| Length (English) | 0.5 in. |
| Diameter (English) | 0.375 in. |