missing translation for 'onlineSavingsMsg'
Learn More

Dynalon™ Round Dipping Baskets

Sturdy and chemical resistant.

Supplier:  Dynalon™ 146594

 View more versions of this product

Catalog No. 149652E


Only null left

Description

Description

  • HDPE fabricated dipping baskets are made with 1/8 in. thick walls, 3/16 in. diameter perforations on 5/16 in. centers
  • Made from high density polyethylene
  • Takes 140°F on a continuous basis or more for shorter periods (up to 160°F)
  • Supplied with sturdy swinging handle—a unique feature allowing easy storage and loading
  • All have perforated bottoms
  • Polypropylene fabricated dipping baskets withstands 180°F on a continuous basis or up to 200°F for shorter periods
  • Excellent chemical resistance
  • Supplied with swinging handle
  • Perforations 1/8 in. diameter on 21/64 in. center

Order Info

Additional dipping basket sizes available. To order, contact your Fisher Scientific Customer Service Representative.

Specifications

Chemical Identifiers

White

Specifications

Not Autoclavable
HDPE
Non-sterile
12.75 x 12.125 x 15.125 in.
12.75 in.
15.125 in.
30.48 cm
30.79 cm
White
1
12 x 12 in.
32.385 cm
12.125 in.
Dipping Basket
38.417 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions