missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Ringed Cytology Slides

Catalog No. 361044968
Change view
Click to view available options
Type:
Double Ringed Cytology Slide
Double Ringed with Adhesive Cytology Slide
Single Ringed Cytology Slide
Single Ringed with Adhesive Cytology Slide
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
361044968 Single Ringed Cytology Slide
22037240 Single Ringed Cytology Slide
22037241 Single Ringed with Adhesive Cytology Slide
22037242 Double Ringed Cytology Slide
22037243 Double Ringed with Adhesive Cytology Slide
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 361044968 Supplier Fisherbrand™ Supplier No. ES333W472621

Designed to collect a thin layer of cells in the ringed area

  • Fully compatible with Fisherbrand and Epredia™ Shandon™ Cytology Funnels
  • Available with single or double rings, with or without adhesive coating

Specifications

Length (Metric) 75 mm
Type Single Ringed Cytology Slide
Width (Metric) 25 mm
Edges Cut
Color White
Description Single 13 mm circle with clipped corners
Diameter (Metric) 13 mm
For Use With (Application) For cytology funnels, designed to collect a thin layer of cells in the ringed area
Dimensions (L x W) 75 x 25 mm