missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Reusable Polyethylene Ladles

Catalog No. 1424220
Change view
Click to view available options
Capacity (Metric):
50 mL
250 mL
600 mL
1000 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
1424220 50 mL
1424230 250 mL
1424240 600 mL
1424245 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 1424220

Extra-heavy-duty for sampling and dispensing corrosive liquids.

  • Linear polyethylene beaker
  • Secured with welded solid handle

Order Info

Additional ladle sizes available. To order, contact your Fisher Scientific Customer Service Representative.

Specifications

Product Type Ladle
Material HDPE
Capacity (Metric) 50 mL
For Use With (Application) For sampling and dispensing corrosive liquid
Dimensions (L x W x H) 2.5 x 2 x 10.5 in. (6.35 x 5.08 x 26.67 cm)
Height (English) 10.5 in.
Height (Metric) 26.67 cm
Length (English) 2.5 in.
Length (English) Handle 9 in.
Length (Metric) 6.35 cm
Length (Metric) Handle 22.8 cm
Width (English) 2 in.
Width (Metric) 5.08 cm
Show More Show Less