missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Reusable Polyethylene Dippers
Description
500mL beakers with long handles for removing samples from large tanks.
- Lightweight, durable polyethylene
- Graduated beaker features dual pouring spouts for easy left- or right-handed operation
- Handle has an “easy-grip” end for secure handling under adverse conditions
Order Info
Additional dipper sizes available. To order, contact your Fisher Scientific Customer Service Representative.
Specifications
Specifications
| Product Type | Dipper |
| Material | HDPE |
| Capacity (Metric) | 500 mL |
| For Use With (Application) | For removing samples from large tanks |
| Dimensions (L x W x H) | 150.5 x 5 x 4.25 in. (382.2 x 12.7 x 10.79 cm) |
| Height (English) | 4.25 in. |
| Height (Metric) | 10.79 cm |
| Length (English) | 150.5 in. |
| Length (English) Handle | 12 ft. |
| Length (Metric) | 382.2 cm |
| Show More |