missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Reusable Polyethylene Dippers

Catalog No. 142425
Change view
Click to view available options
Length (Metric) Handle:
0.9 m
1.8 m
3.7 m
Length (English) Handle:
3 ft.
6 ft.
12 ft.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Handle Length (English) Handle
142425 1.8 m 6 ft.
1424210 3.7 m 12 ft.
142421 0.9 m 3 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 142425

missing translation for 'validMainframeMsg'

500mL beakers with long handles for removing samples from large tanks.

  • Lightweight, durable polyethylene
  • Graduated beaker features dual pouring spouts for easy left- or right-handed operation
  • Handle has an “easy-grip” end for secure handling under adverse conditions

Order Info

Additional dipper sizes available. To order, contact your Fisher Scientific Customer Service Representative.

Specifications

Product Type Dipper
Material HDPE
Capacity (Metric) 500 mL
For Use With (Application) For removing samples from large tanks
Dimensions (L x W x H) 78.5 x 5 x 4.25 in. (199.4 x 12.7 x 10.79 cm)
Height (English) 4.25 in.
Height (Metric) 10.79 cm
Length (English) 78.5 in.
Length (English) Handle 6 ft.
Length (Metric) 199.4 cm
Length (Metric) Handle 1.8 m
Width (English) 5 in.
Width (Metric) 12.7 cm
Show More Show Less