missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Reusable Glass Wide-Mouth Erlenmeyer Flasks

Catalog No. p-3653767
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
2000 mL
Graduation Range:
100 to 500 mL
50 to 125 mL
50 to 225 mL
600 to 2000 mL
Height (English):
4.25 in.
5.11 in.
6.77 in.
10.4 in.
Closure Size:
10
13
6
8
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduation Range Height (English) Closure Size
FB501125 125 mL 50 to 125 mL 4.25 in. 6
FB5012000 2000 mL 600 to 2000 mL 10.4 in. 13
FB501500 500 mL 100 to 500 mL 6.77 in. 10
FB501250 250 mL 50 to 225 mL 5.11 in. 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. FB501125
Only null left

High resistance to heat, chemical attack, and mechanical shock

Fisherbrand™ Reusable Glass Wide-Mouth Erlenmeyer Flasks offer sturdy borosilicate glass construction with a heavy-duty, tooled-top finish. High resistance to heat, chemical attack, and mechanical shock.

  • Capacity scale measures approximate volume
  • Matte-finish ceramic marking spot takes writing and erases easily

Compliance

  • Designed from ASTM™ Specification E1404, Type I, Class 2 requirementsr

Specifications

Description Top style: Heavy duty tooled with capacity scale
Diameter (English) Outer 2.59 in.
Capacity (Metric) 125 mL
Material Borosilicate Glass
Graduation Range 50 to 125 mL
Graduations 25 mL
Height (English) 4.25 in.
Height (Metric) 10.8 cm
No. of Positions 1
Writing Surface Matte Finish Ceramic Enamel Marking
Disposable Reusable
Mouth Style Wide
Diameter (Metric) Outer 66 mm
Closure Size 6
Show More Show Less