missing translation for 'onlineSavingsMsg'
Learn More
Learn More
FISHERBRAND™ FISHERBRAND™ Reusable Glass Tubes with Phenolic Screw Caps
Description
Phenolic screw cap with white rubber liner
- High-quality borosilicate glass construction for durability and chemical resistance
- Phenolic screw cap with white rubber liner provides a secure, leak-resistant seal
- Autoclavable for repeated sterilisation and reuse
- Marking spot for easy sample identification
- Available in multiple sizes to suit a range of laboratory applications
Order Info
Packed in shrink-wrapped, lint-free trays
Specifications
Specifications
| Closure Material | Phenolic |
| Capacity (Metric) | 8 mL |
| Length (Metric) | 100 mm |
| Material | Borosilicate Glass |
| Shape | Cylindrical |
| For Use With | Suitable for tissue culture work and general bacteriological use |
| Label Type | Marking Spot |
| Liner Material | Rubber |
| Thread Size | 13-415 |
| Sterility | Non-sterile |
| Show More |