missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Reusable Glass Rim Top Culture Tubes
Uniform wall thickness for maximum heat transfer and chemical resistance
$109.72 - $1,154.15
Specifications
| Certifications/Compliance | USP Type I, ASTM E 438 Type I, Class A |
|---|---|
| Color | Clear |
| Material | Borosilicate Glass |
| Label Type | White Ceramic Enamel Marking Spot |
| Sterility | Non-sterile |
| Catalog Number | Capacity (Metric) | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Capacity (Metric) | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
|
FB7001275
|
6 mL | 75 mm | 12 mm |
Case of 720 Each for $845.65
|
|
||||
|
FB70016125
|
20 mL | 125 mm | 16 mm |
Pack of 72 Each for $116.47
Case of 8 Pack for $931.76
|
|
||||
|
FB70016150
|
24 mL | 150 mm | 16 mm |
Pack of 72 Each for $142.91
Case of 8 Pack for $1,143.28
|
|
||||
|
FB70013100
|
10 mL | 100 mm | 13 mm |
Pack of 72 Each for $109.72
Case of 10 Pack for $1,097.20
|
|
||||
|
FB70018150
|
28 mL | 150 mm | 18 mm |
Case of 576 Each for $1,154.15
|
|
||||
Description
- Made from KG-33 borosilicate glass Durable, white ceramic enamel marking spot
- Fire-polished top rim
Compliance
- Designed from ASTM™ Specification E 982, Type IV requirements
Specifications
| USP Type I, ASTM E 438 Type I, Class A | |
| Borosilicate Glass | |
| Non-sterile | |
| Not Included |
| Clear | |
| White Ceramic Enamel Marking Spot | |
| Autoclavable | |
| Culture Tube |