missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Reusable Glass Narrow-Mouth Erlenmeyer Flasks

Catalog No. p-3981994
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
125 mL
250 mL
500 mL
1000 mL
2000 mL
4 L
6 L
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
FB50025 25 mL
FB500125 125 mL
FB50050 50 mL
FB5001000 1000 mL
FB500500 500 mL
FB500250 250 mL
FB5002000 2000 mL
FB5004000 4 L
FB5006000 6 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. FB50025
Only null left

Long, tapered outside contour minimizes chipping

Fisherbrand™ Reusable Glass Narrow-Mouth Erlenmeyer Flasks are useful for measuring and mixing solutions where a high degree of accuracy is not necessary. Long, tapered outside contour minimizes chipping.

  • Reinforced top tooled with a rounded finish
  • Thick-walled body
  • White ceramic enamel marking spot

Compliance

Designed with ASTM™ Specification E1404 Type 1, Class 1 requirements

Specifications

Closure Material Rubber
Description Top style: Heavy duty tooled with capacity scale
Diameter (English) Outer 1.53 in.
Capacity (Metric) 25 mL
Material Borosilicate Glass
Graduation Range 10 to 25 mL
Graduations 5 mL
Height (English) 2.55 in.
Height (Metric) 6.5 cm
No. of Positions 1
Writing Surface Matte Finish Ceramic Enamel Marking
Disposable Reusable
Mouth Style Narrow
Diameter (Metric) Outer 3.9 cm
Closure Size 0
Show More Show Less