missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Reusable Glass Long-Stem Funnels

Catalog No. p-3653791
Change view
Click to view available options
Capacity (Metric):
60 mL
185 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
FB60058100 185 mL
FB6005865 60 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. FB60058100
Only null left

Promote faster, more effective filtering

  • Constructed with heavy uniform walls, molded rims and fire-polished stems
  • Formed to a 58° angle for rapid filtration
  • Cone is suspended by its uppermost edge, leaving most of the conical area for filtration
  • High resistance to chemical attack, mechanical and thermal shock

Compliance

  • Designed from ASTM™ Specifications E 1095, Type I, Class B requirements

Specifications

Diameter (Metric)Top 10 cm
Capacity (Metric) 185 mL
Height (Metric) 243 mm
Certifications/Compliance ASTM E1095, Type I, Class B
Angle 58°
Diameter (Metric) Plate 100 mm
Diameter (Metric) Filter 18.5 cm
For Use With (Application) Provides faster, more effective filtering
Length (Metric) Stem 15 cm