missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Reusable Glass Class A Volumetric Flasks with Standard Taper Stopper

Catalog No. 10205B
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
Closure Size:
13
16
19
22
27
9
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
10205B 50 mL 9
FB4002000 2000 mL 27
FB40010 10 mL 9
FB400200 200 mL 16
10205A 25 mL 9
10205C 100 mL 13
10205D 250 mL 16
10205E 500 mL 19
10205F 1000 mL 22
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 10205B

Includes

  • 41900R ground glass stopper with marking spot

Single graduation ring blasted on the neck

  • Calibrated “To Contain”
  • Calibration indefinite if not exposed to hydrofluoric acid, hot phosphoric acid, or strong, hot alkalis
  • Do not heated above 150°C when dry

Compliance

  • Designed from ASTM™ Specification E 288, Class A unserialized requirementsr

Specifications

Calibration Calibrated To Contain
Closure Material Glass
Capacity (Metric) 50 mL
Material Glass
No. per Case 1
Tolerance ±0.05 mL
Graduated Yes
Closure Size 9