missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Reusable Glass Class A Volumetric Flasks with Snap Caps

Catalog No. 10200c
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
Closure Size:
16
2
8
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
10200C 100 mL 16
FB40110 10 mL 2
FB4012000 2000 mL 8
10200B 50 mL 16
10200D 200 mL 16
10200A 25 mL 16
10200E 250 mL 16
10200F 500 mL 16
10200G 1000 mL 16
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 10200C
Only null left

Includes

  • 28150R polyethylene snap cap

Class A accuracy–without a serial number

  • Calibrated “To Contain”

Compliance

  • Designed from ASTM™ specification E288

Specifications

Calibration Calibrated To Contain
Certifications/Compliance Class A, ASTM E288
Closure Material Polyethylene
Capacity (Metric) 100 mL
Material Glass
No. per Case 1
Tolerance ±0.08 mL
Graduated Yes
Closure Size 16