missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Reusable Glass Berzelius Beakers

Catalog No. p-3653743
Change view
Click to view available options
Capacity (Metric):
100 mL
200 mL
300 mL
400 mL
600 mL
1000 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
FB102100 100 mL
FB102200 200 mL
FB102300 300 mL
FB102400 400 mL
FB102600 600 mL
FB1021000 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. FB102100

Made with Borosilicate glass

Fisherbrand™ Reusable Glass Berzelius Beakers feature a convenient tall-form design. Made with Borosilicate glass.

  • Slighty flared top, reinforcing bead and pouring spout
  • Durable matte finish marking area
  • White scales to approximate volumes

Compliance

  • Designed from ASTM™ Specification E960, Type III requirements

Specifications

Capacity (English) 3.38 oz.
Description Beaker
Diameter (English) Outer 1.96 in.
Diameter (Metric) Outer 5 cm
Capacity (Metric) 100 mL
Material Borosilicate Glass
For Use With (Application) Offer Excellent Mechanical Strength and Durability, While Providing High Resistance to Chemical Attack and Thermal Shock, Ideal for Use When Performing Titrations
Graduation Range 20 to 80 mL
Height (English) 3.07 in.
Height (Metric) 7.8 cm
Includes Spout
Increments 10 mL
Label Type Matte Finish Marking
Quantity 12 Pk.
Type Beaker
Disposable Reusable
Graduated Yes
Certifications/Compliance ASTM E960
Scale Dual Scale
Style Berzelius
Show More Show Less