missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Reusable Cotton-Plug Top Serological Pipets
Description
Requires
Cotton plugs
Provide fast, uniform flow times.
- Constriction in glass top prevents cotton plug from going down into pipet (plugs not included)
- Accuracy printed on each pipet
- Borosilicate glass with permanent amber markings
- Tuf-Temp™ treated to reduce chipping
Order Info
Also available in economical bulk packs
Compliance
Calibrated To Deliver/Blow Out. Meet requirements of ASTM™ E 1044-96, Style II-Cotton Plugging Mouthpiece.
Specifications
Specifications
| Accuracy | ±0.04 mL |
| Aspirator Plug | Yes |
| Certifications/Compliance | ASTM E1044-96 |
| Material | Borosilicate Glass |
| Graduated | Yes |
| Graduations | 0.1 mL |
| Packaging Type | Bulk |
| Volume (English) | 0.16 oz. |
| Color | Yellow |
| Volume (Metric) | 5 mL |
| Show More |