missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Reusable Cotton-Plug Top Serological Pipets

Catalog No. 1367653d
Change view
missing translation for 'orderingAttributeHoverText'
Volume (Metric):
0.2 mL
1 mL
10 mL
2 mL
25 mL
5 mL
Graduations:
0.01 mL
0.1 mL
Accuracy:
±0.008 mL
±0.02 mL
±0.04 mL
±0.06 mL
±0.1 mL
Packaging Type:
Bulk
Standard Pack
Catalog No. Volume (Metric) Graduations Accuracy Packaging Type
1367653D 1 mL 0.1 mL ±0.02 mL Bulk
13671102C 0.2 mL 0.01 mL ±0.008 mL Standard Pack
13671102G 1 mL 0.1 mL ±0.02 mL Standard Pack
13675K 5 mL 0.1 mL ±0.04 mL Standard Pack
13675M 10 mL 0.1 mL ±0.06 mL Standard Pack
13675N 25 mL 0.1 mL ±0.1 mL Standard Pack
1367653C 1 mL 0.01 mL ±0.02 mL Bulk
1367653F 2 mL 0.1 mL ±0.02 mL Bulk
1367653J 25 mL 0.1 mL ±0.1 mL Bulk
1367653G 5 mL 0.1 mL ±0.04 mL Bulk
1367653H 10 mL 0.1 mL ±0.06 mL Bulk
11 options

Catalog No. 1367653D

Supplier: Fisherbrand™ 1367653D

Only null left

Requires

Cotton plugs

Provide fast, uniform flow times.

  • Constriction in glass top prevents cotton plug from going down into pipet (plugs not included)
  • Accuracy printed on each pipet
  • Borosilicate glass with permanent amber markings
  • Tuf-Temp™ treated to reduce chipping

Order Info

Also available in economical bulk packs

Compliance

Calibrated To Deliver/Blow Out. Meet requirements of ASTM™ E 1044-96, Style II-Cotton Plugging Mouthpiece.

Specifications

Accuracy ±0.02 mL
Aspirator Plug Yes
Certifications/Compliance ASTM E1044-96
Material Borosilicate Glass
Graduated Yes
Graduations 0.1 mL
Packaging Type Bulk
Volume (English) 0.03 oz.
Color Yellow
Volume (Metric) 1 mL
Type Serological Pipet
Show More Show Less