missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Reusable Cotton-Plug Top Serological Pipets

Catalog No. 1367653J
Change view
Click to view available options
Volume (Metric):
0.2 mL
1 mL
2 mL
5 mL
10 mL
25 mL
Graduations:
0.01 mL
0.1 mL
Accuracy:
±0.008 mL
±0.02 mL
±0.04 mL
±0.06 mL
±0.1 mL
Packaging Type:
Bulk
Standard Pack
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Graduations Accuracy Packaging Type
1367653J 25 mL 0.1 mL ±0.1 mL Bulk
13671102C 0.2 mL 0.01 mL ±0.008 mL Standard Pack
13671102G 1 mL 0.1 mL ±0.02 mL Standard Pack
13675K 5 mL 0.1 mL ±0.04 mL Standard Pack
13675M 10 mL 0.1 mL ±0.06 mL Standard Pack
13675N 25 mL 0.1 mL ±0.1 mL Standard Pack
1367653C 1 mL 0.01 mL ±0.02 mL Bulk
1367653D 1 mL 0.1 mL ±0.02 mL Bulk
1367653F 2 mL 0.1 mL ±0.02 mL Bulk
1367653G 5 mL 0.1 mL ±0.04 mL Bulk
1367653H 10 mL 0.1 mL ±0.06 mL Bulk
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 1367653J

Requires

Cotton plugs

Provide fast, uniform flow times.

  • Constriction in glass top prevents cotton plug from going down into pipet (plugs not included)
  • Accuracy printed on each pipet
  • Borosilicate glass with permanent amber markings
  • Tuf-Temp™ treated to reduce chipping

Order Info

Also available in economical bulk packs

Compliance

Calibrated To Deliver/Blow Out. Meet requirements of ASTM™ E 1044-96, Style II-Cotton Plugging Mouthpiece.

Specifications

Accuracy ±0.1 mL
Aspirator Plug Yes
Certifications/Compliance ASTM E1044-96
Material Borosilicate Glass
Graduated Yes
Graduations 0.1 mL
Packaging Type Bulk
Volume (English) 0.84 oz.
Color Yellow
Volume (Metric) 25 mL
Type Serological Pipet
Show More Show Less