missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Reusable Class B Volumetric Pipets
Ensure the highest accuracy and reproducibility.
$49.31 - $375.41
Specifications
| Certifications/Compliance | ASTM E969-95 |
|---|---|
| Class | B |
| Material | Borosilicate Glass |
| Graduated | Yes |
| Graduation Color | Amber |
| Catalog Number | Mfr. No. | Volume (Metric) | Min. Flow Time | Accuracy | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Min. Flow Time | Accuracy | Price | Quantity | |||
|
13-650Y
|
N/A | 2.5 mL | 5 sec. | ±0.012 mL |
N/A
|
|
|||
|
13-650C
|
N/A | 2 mL | 3 sec. | ±0.012 mL |
N/A
|
|
|||
|
13-650A
|
N/A | 0.5 mL | 3 sec. | ±0.012 mL |
N/A
|
|
|||
|
13-650D
|
N/A | 3 mL | 5 sec. | ±0.02 mL |
N/A
|
|
|||
|
13-650E
|
N/A | 4 mL | 5 sec. | ±0.02 mL |
N/A
|
|
|||
|
13-650F
|
N/A | 5 mL | 8 sec. | ±0.02 mL |
N/A
|
|
|||
|
13-650G
|
N/A | 6 mL | 8 sec. | ±0.03 mL |
N/A
|
|
|||
|
13-650H
|
N/A | 7 mL | 8 sec. | ±0.03 mL |
N/A
|
|
|||
|
13-650M
|
N/A | 15 mL | 10 sec. | ±0.06 mL |
N/A
|
|
|||
|
13-650K
|
N/A | 9 mL | 8 sec. | ±0.04 mL |
N/A
|
|
|||
|
13-650J
|
N/A | 8 mL | 8 sec. | ±0.04 mL |
N/A
|
|
|||
|
13-650N
|
N/A | 20 mL | 10 sec. | ±0.06 mL |
N/A
|
|
|||
|
13-650P
|
N/A | 25 mL | 15 sec. | ±0.06 mL |
N/A
|
|
|||
|
13-650Q
|
N/A | 30 mL | 15 sec. | ±0.1 mL |
N/A
|
|
|||
|
13-650R
|
N/A | 40 mL | 15 sec. | ±0.1 mL |
N/A
|
|
|||
|
13-650T
|
N/A | 75 mL | 20 sec. | ±0.16 mL |
N/A
|
|
|||
|
13-650S
|
N/A | 50 mL | 15 sec. | ±0.1 mL |
N/A
|
|
|||
|
13-650U
|
N/A | 100 mL | 20 sec. | ±0.16 mL |
N/A
|
|
|||
|
13-650V
|
N/A | 200 mL | 30 sec. | ±0.32 mL |
N/A
|
|
|||
|
13-650B
|
N/A | 1 mL | 3 sec. | ±0.012 mL |
N/A
|
|
|||
|
13-650L
|
N/A | 10 mL | 8 sec. | ±0.04 mL |
N/A
|
|
|||
Description
Ensure the highest accuracy and reproducibility.
- Borosilicate glass
- Permanent amber markings
- Large numeral on bulb of 15mL and larger pipets makes capacity easy to identify
- Accuracy printed on each pipet
- Tuf-Temp™–treated tempered tips reduce chipping
- Fast outflow
Order Info
Available as PersonaPet™ personalized pipets.
Compliance
Calibrated To Deliver. Meet Class B volume accuracy and flow time requirements of ASTM™ E 969-95.
Specifications
| ASTM E969-95 | |
| Borosilicate Glass | |
| Amber | |
| Volumetric Pipet |
| B | |
| Yes | |
| Tuf-Temp™ treated | |
| Reusable |