missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Pipet Products
- Volumetric Pipets
- Fisherbrand™ Reusable Class B Volumetric Pipets
Fisherbrand™ Reusable Class B Volumetric Pipets
Catalog No. 13650v
Change view
Click to view available options
Volume (Metric):
0.5 mL
1 mL
2 mL
2.5 mL
3 mL
4 mL
5 mL
6 mL
7 mL
8 mL
9 mL
10 mL
15 mL
20 mL
25 mL
30 mL
40 mL
50 mL
75 mL
100 mL
200 mL
Min. Flow Time:
10 sec.
15 sec.
20 sec.
3 sec.
30 sec.
5 sec.
8 sec.
Accuracy:
±0.012 mL
±0.02 mL
±0.03 mL
±0.04 mL
±0.06 mL
±0.1 mL
±0.16 mL
±0.32 mL
21 product options available for selection
| Catalog No. | Volume (Metric) | Min. Flow Time | Accuracy |
|---|---|---|---|
| 13650V | 200 mL | 30 sec. | ±0.32 mL |
| 13650Y | 2.5 mL | 5 sec. | ±0.012 mL |
| 13650C | 2 mL | 3 sec. | ±0.012 mL |
| 13650A | 0.5 mL | 3 sec. | ±0.012 mL |
| 13650D | 3 mL | 5 sec. | ±0.02 mL |
| 13650E | 4 mL | 5 sec. | ±0.02 mL |
| 13650F | 5 mL | 8 sec. | ±0.02 mL |
| 13650G | 6 mL | 8 sec. | ±0.03 mL |
| 13650H | 7 mL | 8 sec. | ±0.03 mL |
| 13650M | 15 mL | 10 sec. | ±0.06 mL |
| 13650K | 9 mL | 8 sec. | ±0.04 mL |
| 13650J | 8 mL | 8 sec. | ±0.04 mL |
| 13650N | 20 mL | 10 sec. | ±0.06 mL |
| 13650P | 25 mL | 15 sec. | ±0.06 mL |
| 13650Q | 30 mL | 15 sec. | ±0.1 mL |
| 13650R | 40 mL | 15 sec. | ±0.1 mL |
| 13650T | 75 mL | 20 sec. | ±0.16 mL |
| 13650S | 50 mL | 15 sec. | ±0.1 mL |
| 13650U | 100 mL | 20 sec. | ±0.16 mL |
| 13650B | 1 mL | 3 sec. | ±0.012 mL |
| 13650L | 10 mL | 8 sec. | ±0.04 mL |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
Description
Ensure the highest accuracy and reproducibility.
- Borosilicate glass
- Permanent amber markings
- Large numeral on bulb of 15mL and larger pipets makes capacity easy to identify
- Accuracy printed on each pipet
- Tuf-Temp™–treated tempered tips reduce chipping
- Fast outflow
Order Info
Available as PersonaPet™ personalized pipets.
Compliance
Calibrated To Deliver. Meet Class B volume accuracy and flow time requirements of ASTM™ E 969-95.
Specifications
Specifications
| Accuracy | ±0.32 mL |
| Calibration | To Deliver |
| Certifications/Compliance | ASTM E969-95 |
| Class | B |
| Material | Borosilicate Glass |
| Graduated | Yes |
| Graduation Color | Amber |
| Min. Flow Time | 30 sec. |
| Tip Style | Tuf-Temp™ treated |
| Volume (Metric) | 200 mL |
| Type | Volumetric Pipet |
| Disposable | Reusable |
| Show More Show Less |